Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, 10-32X20, A=70, 4, B=21, 5

  • Mfr # K0647.15120A1X20

  • Zoro # G3680582


product price:  $45.75
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0647.15120A1X20
Zoro #
G3680582
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
20.00mm
Thread Size
#10-32
Width
0.83
Handle Length
70.4 mm
Thread Length
20 mm
Center Height - Maximum
14.5 mm
Clamped Height
22 mm
Handle Width
15 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Components
Stainless Steel
Type
Adjustable
Material
Stainless Steel
Color
Silver
Style
Adjustable
Standards
RoHS
Handle Material
Stainless Steel
Features
Screw and Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Finish - Machining
Bright (Uncoated)
Components Material
Stainless Steel
Thread Standard
UNF
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Force - Maximum
4 kN
Measurement System
Inch
Thread Material
Stainless Steel
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size #10-32, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.