Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, 1/4-20X20, A=70, 4, B=21, 5

  • Mfr # K0647.15120A2X20

  • Zoro # G3621387


product price:  $48.69
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Width
0.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0647.15120A2X20
Zoro #
G3621387
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Width
0.83
Screw Length
20.00mm
Thread Size
1/4"-20
Thread Length
20 mm
Clamped Height
22 mm
Handle Length
70.4 mm
Handle Width
15 mm
Center Height - Maximum
14.5 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Type
Adjustable
Material
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Components
Stainless Steel
Color
Silver
Style
Adjustable
Standards
RoHS
Features
Screw and Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Components Material
Stainless Steel
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Handle Material
Stainless Steel
Clamping Force - Maximum
4 kN
Thread Material
Stainless Steel
Measurement System
Inch
Clamping Distance
1.2 mm
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size 1/4 In.-20, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.