Cam Lever Adjustable, Stainless Steel Electropolished, Size: 1, M05X30, A=70, 4, B=21, 5

  • Mfr # K0647.1512005X30

  • Zoro # G3639212


product price:  $46.79
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Screw Length
30.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0647.1512005X30
Zoro #
G3639212
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Screw Length
30.00mm
Width
0.83
Thread Size
M5
Thread Length
30 mm
Center Height - Maximum
14.5 mm
Handle Width
15 mm
Handle Length
70.4 mm
Clamped Height
22 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Color
Silver
Type
Adjustable
Components
Stainless Steel
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Material
Stainless Steel
Style
Adjustable
Standards
RoHS
Components Material
Stainless Steel
Features
Screw and Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Handle Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Clamping Distance
1.2 mm
Measurement System
Metric
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Force - Maximum
4 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size M5, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.