Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 5/16-18X30, A=96, B=33, 3

  • Mfr # K0647.25120A3X30

  • Zoro # G3742611


product price: $63.99
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Screw Length
30.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0647.25120A3X30
Zoro #
G3742611
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
30.00mm
Width
1.30
Thread Size
5/16"-18
Thread Length
30 mm
Center Height - Maximum
18 mm
Clamped Height
28.5 mm
Handle Length
96 mm
Handle Width
24 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Style
Adjustable
Material
Stainless Steel
Color
Silver
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Components
Stainless Steel
Type
Adjustable
Standards
RoHS
Components Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Features
Screw and Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Handle Material
Stainless Steel
Thread Standard
UNC
Thread Material
Stainless Steel
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Measurement System
Inch
Clamping Force - Maximum
8 kN

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.