Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M08X40, A=96, B=33, 3

  • Mfr # K0647.2512008X40

  • Zoro # G3737867


product price: $61.59
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Screw Length
40.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0647.2512008X40
Zoro #
G3737867
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
40.00mm
Width
1.30
Thread Size
M8
Clamped Height
28.5 mm
Handle Width
24 mm
Handle Length
96 mm
Center Height - Maximum
18 mm
Thread Length
40 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Style
Adjustable
Type
Adjustable
Material
Stainless Steel
Color
Silver
Components
Stainless Steel
Standards
RoHS
Components Material
Stainless Steel
Finish - Machining
Bright (Uncoated)
Handle Material
Stainless Steel
Features
Screw and Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Clamping Distance
1.5 mm
Thread Material
Stainless Steel
Clamping Force - Maximum
8 kN
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size M8, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.