Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3

  • Mfr # K0647.2512010X50

  • Zoro # G3634714


product price: $70.29
/ea

Key Features

Handle Type
Adjustable Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0647.2512010X50
Zoro #
G3634714
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Thread Size
M10
Screw Length
50.00mm
Width
1.30
Handle Width
24 mm
Thread Length
50 mm
Clamped Height
28.5 mm
Handle Length
96 mm
Center Height - Maximum
18 mm

Details

Item
Cam Handle
Handle Type
Adjustable Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Electropolished (Handle)
Type
Adjustable
Style
Adjustable
Color
Silver
Material
Stainless Steel
Components
Stainless Steel
Standards
RoHS
Finish - Machining
Bright (Uncoated)
Handle Material
Stainless Steel
Features
Screw and Washer, Screwdriver Slot at Stud's Top End Allows for Fine Adjustment when Clamping Space is limited, Stainless Steel Hinge Pin
Components Material
Stainless Steel
Clamping Distance
1.5 mm
Thread Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin, Washer and Screw), Plastic (Thrust Washer)
Clamping Force - Maximum
8 kN
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Adjustable Cam Lever, Stainless Steel, Thread Size M10, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.