Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X40, A=71, 5, B=22, Comp: Stainless Steel

  • Mfr # K0646.15311A2X40

  • Zoro # G6182881


product price: $17.15
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Finish
Uncoated (Hinge Pin)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.15311A2X40
Zoro #
G6182881
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
1/4"-20
Screw Length
40.00mm
Width
22mm
Thread Length
40 mm
Handle Length
71.5 mm
Handle Width
16 mm
Center Height - Maximum
14 mm
Clamped Height
23.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Material
Plastic
Type
Internal Threads
Thread Standard
UNC
Standards
RoHS
Features
Thrust Washer
Components Material
Stainless Steel
Color
Black
Handle Material
Plastic
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Stainless Steel
Clamping Force - Maximum
2.5 kN
Measurement System
Inch
Clamping Distance
1.15 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.