Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 1, D=M06, A=71, 5, B=22, Comp: Stainless Steel

  • Mfr # K0646.1531106

  • Zoro # G6197484


product price: $17.39
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
Internal
Overall Length
79.6 mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.1531106
Zoro #
G6197484
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
M6
Handle Width
16 mm
Center Height - Maximum
14 mm
Handle Length
71.5 mm
Clamped Height
23.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Material
Plastic
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Color
Black
Handle Material
Plastic
Standards
RoHS
Components Material
Stainless Steel
Clamping Distance
1.15 mm
Thread Material
Stainless Steel
Measurement System
Metric
Clamping Force - Maximum
2.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)

Description

Cam Handle, Threaded Hole, Cam Lever, Plastic, Thread Size M6, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.