Cam Lever, Plastic Handle, Black, Size: 1, M05X40, A=71, 5, B=22, Comp: Stainless Steel

  • Mfr # K0646.1531105X40

  • Zoro # G6118131


product price: $17.15
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Screw Length
40.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0646.1531105X40
Zoro #
G6118131
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Screw Length
40.00mm
Thread Size
M5
Width
22mm
Handle Length
71.5 mm
Handle Width
16 mm
Center Height - Maximum
14 mm
Clamped Height
23.4 mm
Thread Length
40 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Material
Plastic
Finish
Uncoated (Hinge Pin)
Color
Black
Standards
RoHS
Components Material
Stainless Steel
Handle Material
Plastic
Clamping Force - Maximum
2.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Stainless Steel
Clamping Distance
1.15 mm
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M5, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.