Cam Lever, Plastic Handle, Black, Size: 2, 3/8-16X50, A=100, B=33, Comp: Stainless Steel

  • Mfr # K0646.25311A4X50

  • Zoro # G6074783


product price: $19.89
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.25311A4X50
Zoro #
G6074783
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
3/8"-16
Screw Length
50.00mm
Handle Length
100 mm
Center Height - Maximum
16.2 mm
Clamped Height
27.7 mm
Handle Width
24.2 mm
Thread Length
50 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Plastic
Finish
Uncoated (Hinge Pin)
Type
Internal Threads
Standards
RoHS
Components Material
Stainless Steel
Features
Thrust Washer
Thread Standard
UNC
Handle Material
Plastic
Color
Black
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Stainless Steel
Measurement System
Inch
Clamping Distance
1.5 mm
Clamping Force - Maximum
5 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 3/8 In.-16, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.