Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel
Mfr # K0646.2521108
Zoro # G6145045
product price: $12.69
/eaKey Features
Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
Internal
Overall Length
110 mm
Finish
Uncoated (Hinge Pin)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0646.2521108
Zoro #
G6145045
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
33 mm
Overall Length
110 mm
Thread Size
M8
Width
33mm
Handle Length
100 mm
Clamped Height
27.7 mm
Center Height - Maximum
16.2 mm
Handle Width
24.2 mm
Details
Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Finish
Uncoated (Hinge Pin)
Type
Internal Threads
Material
Plastic
Color
Black
Handle Material
Plastic
Components Material
Steel
Standards
RoHS
Thread Material
Steel
Measurement System
Metric
Clamping Distance
1.5 mm
Clamping Force - Maximum
5 kN
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Description
Cam Handle, Threaded Hole, Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.