Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 2, M08X25, A=100, B=33, Comp: Stainless Steel

  • Mfr # K0646.2531108X25

  • Zoro # G6074013


product price: $18.55
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Screw Length
25.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2531108X25
Zoro #
G6074013
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Screw Length
25.00mm
Width
33mm
Thread Size
M8
Clamped Height
27.7 mm
Center Height - Maximum
16.2 mm
Handle Width
24.2 mm
Thread Length
25 mm
Handle Length
100 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Plastic
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Color
Black
Handle Material
Plastic
Components Material
Stainless Steel
Standards
RoHS
Clamping Force - Maximum
5 kN
Measurement System
Metric
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.