Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 2, M08X30, A=100, B=33, Comp: Stainless Steel

  • Mfr # K0646.2531108X30

  • Zoro # G6139077


product price: $17.29
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2531108X30
Zoro #
G6139077
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
M8
Screw Length
30.00mm
Center Height - Maximum
16.2 mm
Thread Length
30 mm
Handle Width
24.2 mm
Handle Length
100 mm
Clamped Height
27.7 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Plastic
Finish
Uncoated (Hinge Pin)
Type
Internal Threads
Standards
RoHS
Handle Material
Plastic
Color
Black
Components Material
Stainless Steel
Thread Material
Stainless Steel
Clamping Distance
1.5 mm
Clamping Force - Maximum
5 kN
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.