Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 2, M10X25, A=100, B=33, Comp: Steel

  • Mfr # K0646.2521110X25

  • Zoro # G7605631


product price: $10.59
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Width
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2521110X25
Zoro #
G7605631
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
24mm
Screw Size
25mm
Thread Size
M10
Screw Length
25.00mm
Thread Length
25 mm
Clamped Height
27.7 mm
Center Height - Maximum
16.2 mm
Handle Length
100 mm
Handle Width
24.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Thermoplastic Handle/Steel Components
Finish
Uncoated (Hinge Pin)
Type
External Thread
Handle Material
Plastic
Thread Pitch
1.5 mm
Standards
RoHS
Components Material
Steel
Color
Black
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Thread Material
Steel
Measurement System
Metric
Clamping Force - Maximum
5 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M10, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.