Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever, Plastic Handle, Black, Size: 2, M10X30, A=100, B=33, Comp: Stainless Steel

  • Mfr # K0646.2531110X30

  • Zoro # G6225737


product price: $17.29
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2531110X30
Zoro #
G6225737
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Screw Length
30.00mm
Thread Size
M10
Handle Length
100 mm
Clamped Height
27.7 mm
Thread Length
30 mm
Handle Width
24.2 mm
Center Height - Maximum
16.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Material
Plastic
Finish
Uncoated (Hinge Pin)
Color
Black
Handle Material
Plastic
Standards
RoHS
Components Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Distance
1.5 mm
Thread Material
Stainless Steel
Measurement System
Metric
Clamping Force - Maximum
5 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M10, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.