Cam Lever S1 10-32X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
- Mfr # K0005.15114A1X30
- Zoro # G5150280
product price:Â
$
16.79
/ea
Key Features
Thread Type
External Thread
Components Material
Stainless Steel
Color
Red
Handle Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0005.15114A1X30
- Zoro #
- G5150280
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Cam Lever
- Thread Type
- External Thread
- Components Material
- Stainless Steel
- Color
- Red
- Handle Material
- Aluminum
Description
Cam Lever Red Aluminum/Stainles 10-32x30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.