Cam Lever S9 6-32X15, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel
- Mfr # K0005.95114ADX15
- Zoro # G5150323
product price:Â
$
14.49
/ea
Key Features
Thread Type
External Thread
Components Material
Stainless Steel
Handle Material
Aluminum
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0005.95114ADX15
- Zoro #
- G5150323
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Lever
- Thread Type
- External Thread
- Components Material
- Stainless Steel
- Handle Material
- Aluminum
- Color
- Red
Description
Cam Lever Red Aluminum/Stainless 6-32x15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.