Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.05011AE

  • Zoro # G6096194


product price:  $11.79
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
Internal
Overall Length
59.1 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0005.05011AE
Zoro #
G6096194
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Width
18mm
Thread Size
#8-32
Handle Length
52.3 mm
Center Height - Maximum
11.2 mm
Clamped Height
17 mm
Handle Width
13 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Material
Cast aluminum
Color
Black
Handle Material
Aluminum
Finish - Machining
Powder Coated
Components Material
Steel
Standards
EN AC-46200, RoHS
Features
Stainless Steel Hinge Pin
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Inch
Thread Material
Steel
Clamping Force - Maximum
2.5 kN
Clamping Distance
1 mm

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size #8-32, Overall Length 59.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.