Cam Lever Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.0511104X20

  • Zoro # G6108304


product price:  $16.45
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Length
20.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.0511104X20
Zoro #
G6108304
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Screw Length
20.00mm
Thread Size
M4
Width
14.4mm
Handle Length
52.3 mm
Center Height - Maximum
11.2 mm
Clamped Height
17 mm
Handle Width
13 mm
Thread Length
20 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Type
Internal Threads
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Color
Black
Handle Material
Aluminum
Standards
EN AC-46200, RoHS
Components Material
Stainless Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
2.5 kN
Measurement System
Metric
Clamping Distance
1 mm
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M4, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.