Cam Lever Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.0501104X20

  • Zoro # G6222316


product price:  $12.55
/ea

Key Features

Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Width
14.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.0501104X20
Zoro #
G6222316
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
59.1 mm
Width
14.4mm
Thread Size
M4
Screw Length
20.00mm
Handle Width
13 mm
Handle Length
52.3 mm
Clamped Height
17 mm
Thread Length
20 mm
Center Height - Maximum
11.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Type
Internal Threads
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Components Material
Steel
Standards
EN AC-46200, RoHS
Color
Black
Clamping Force - Maximum
2.5 kN
Thread Material
Steel
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M4, Overall Length 59.1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.