Shop KIPP
See all product information
Create Account
Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0005.0511105X40
- Zoro # G6069034
product price:Â
$
18.25
/ea
Key Features
Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Screw Length
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0005.0511105X40
- Zoro #
- G6069034
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 18 mm
- Overall Length
- 59.1 mm
- Screw Length
- 40.00mm
- Thread Size
- M5
- Width
- 14.4mm
- Handle Length
- 52.3 mm
- Clamped Height
- 17.2 mm
- Thread Length
- 40 mm
- Handle Width
- 13 mm
- Center Height - Maximum
- 11.4 mm
- Wire Rope Length
- 59.1 mm
- Length
- 59.1 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm