Shop KIPP
See all product information
Create Account
Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0005.0501105X40
- Zoro # G6124666
product price:Â
$
12.89
/ea
Key Features
Handle Type
Cam Lever
Overall Width
18 mm
Thread Type
External
Overall Length
59.1 mm
Type
Internal Threads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0005.0501105X40
- Zoro #
- G6124666
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Cam Lever
- Thread Type
- External
- Type
- Internal Threads
- Material
- Cast aluminum
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Features
- Stainless Steel Hinge Pin
- Finish - Machining
- Powder Coated
- Standards
- EN AC-46200, RoHS
- Color
- Black
- Handle Material
- Aluminum
- Components Material
- Steel
- Measurement System
- Metric
- Hardware Material
- Stainless Steel (Hinge Pin)
- Clamping Force - Maximum
- 2.5 kN
- Clamping Distance
- 1 mm
- Thread Material
- Steel
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 59.1 mm