Cam Lever Size: 1 10-32X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel

  • Mfr # K0646.15311A1X20

  • Zoro # G6215221


product price:  $15.85
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0646.15311A1X20
Zoro #
G6215221
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
#10-32
Screw Length
20.00mm
Thread Length
20 mm
Center Height - Maximum
14 mm
Clamped Height
23.4 mm
Handle Length
71.5 mm
Handle Width
16 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin)
Material
Plastic
Type
Internal Threads
Standards
RoHS
Handle Material
Plastic
Thread Standard
UNF
Color
Black
Components Material
Stainless Steel
Features
Thrust Washer
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Distance
1.15 mm
Measurement System
Inch
Clamping Force - Maximum
2.5 kN
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.