Cam Lever Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.15011A1X30
Zoro # G6137975
product price:Â $11.39
/eaKey Features
Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0005.15011A1X30
Zoro #
G6137975
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
21.5 mm
Overall Length
79.2 mm
Width
21.5mm
Screw Length
30.00mm
Thread Size
#10-32
Handle Width
15 mm
Handle Length
70.4 mm
Thread Length
30 mm
Center Height - Maximum
14.5 mm
Clamped Height
22 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size #10-32, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.