Cam Lever Size: 1 10-32X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.15111A1X40

  • Zoro # G6139621


product price:  $19.59
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0005.15111A1X40
Zoro #
G6139621
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
#10-32
Width
21.5mm
Screw Length
40.00mm
Thread Length
40 mm
Center Height - Maximum
14.5 mm
Handle Width
15 mm
Handle Length
70.4 mm
Clamped Height
22 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Material
Cast aluminum
Color
Black
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Standards
EN AC-46200, RoHS
Thread Standard
UNF
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
4 kN
Clamping Distance
1.2 mm
Measurement System
Inch
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size #10-32, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.