Cam Lever Size: 1 10-32X50, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel
Mfr # K0646.15311A1X50
Zoro # G6064055
product price:Â $15.49
/eaKey Features
Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0646.15311A1X50
Zoro #
G6064055
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
#10-32
Screw Length
50.00mm
Width
22mm
Thread Length
50 mm
Handle Width
16 mm
Handle Length
71.5 mm
Clamped Height
23.4 mm
Center Height - Maximum
14 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.