Shop KIPP
See all product information
Create Account
Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0005.15011A2X50
- Zoro # G6070766
product price:Â
$
13.49
/ea
Key Features
Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Type
Internal Threads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0005.15011A2X50
- Zoro #
- G6070766
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 21.5 mm
- Overall Length
- 79.2 mm
- Width
- 21.5mm
- Screw Length
- 50.00mm
- Thread Size
- 1/4"-20
- Thread Length
- 50 mm
- Center Height - Maximum
- 14.7 mm
- Handle Length
- 70.4 mm
- Handle Width
- 15 mm
- Clamped Height
- 22.2 mm
- Wire Rope Length
- 79.2 mm
- Length
- 79.2 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size 1/4 In.-20, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.