Cam Lever Size: 1 D=10-32, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.15111A1

  • Zoro # G6066541


product price:  $16.99
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
Internal
Overall Length
79.2 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0005.15111A1
Zoro #
G6066541
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Thread Size
#10-32
Width
21.5mm
Handle Length
70.4 mm
Handle Width
15 mm
Center Height - Maximum
14.5 mm
Clamped Height
22 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Standards
EN AC-46200, RoHS
Features
Stainless Steel Hinge Pin
Components Material
Stainless Steel
Finish - Machining
Powder Coated
Handle Material
Aluminum
Measurement System
Inch
Thread Material
Stainless Steel
Clamping Force - Maximum
4 kN
Clamping Distance
1.2 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size #10-32, Overall Length 79.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.