Zoro Homepage

Cam Lever Size: 1 D=10-32, A=71, 5, B=22, Polyamide Black, Comp: Steel

  • Mfr # K0646.15211A1

  • Zoro # G6142281


product price: $9.99
/ea

Key Features

Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
Internal
Overall Length
79.6 mm
Width
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.15211A1
Zoro #
G6142281
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 mm
Overall Length
79.6 mm
Width
22mm
Thread Size
#10-32
Handle Width
16 mm
Handle Length
71.5 mm
Clamped Height
23.4 mm
Center Height - Maximum
14 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Material
Plastic
Finish
Uncoated (Hinge Pin)
Standards
RoHS
Handle Material
Plastic
Components Material
Steel
Color
Black
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Force - Maximum
2.5 kN
Thread Material
Steel
Measurement System
Inch
Clamping Distance
1.15 mm

Description

Cam Handle, Threaded Hole, Cam Lever, Plastic, Thread Size #10-32, Overall Length 79.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.