Cam Lever Size: 1 D=1/4-20, A=71, 5, B=22, Polyamide Black, Comp: Steel
Mfr # K0646.15211A2
Zoro # G6101961
product price: $10.89
/eaKey Features
Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
Internal
Overall Length
79.6 mm
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0646.15211A2
Zoro #
G6101961
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
1/4"-20
Width
22mm
Clamped Height
23.4 mm
Center Height - Maximum
14 mm
Handle Width
16 mm
Handle Length
71.5 mm
Details
Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Material
Plastic
Handle Material
Plastic
Standards
RoHS
Components Material
Steel
Color
Black
Clamping Force - Maximum
2.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Measurement System
Inch
Clamping Distance
1.15 mm
Thread Material
Steel
Description
Cam Handle, Threaded Hole, Cam Lever, Plastic, Thread Size 1/4 In.-20, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.