Cam Lever Size: 1 D=M06, A=71, 5, B=22, Polyamide Black, Comp: Steel
Mfr # K0646.1521106
Zoro # G6229544
product price: $10.99
/eaKey Features
Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
Internal
Overall Length
79.6 mm
Finish
Uncoated (Hinge Pin)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0646.1521106
Zoro #
G6229544
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M6
Width
22mm
Handle Width
16 mm
Center Height - Maximum
14 mm
Clamped Height
23.4 mm
Handle Length
71.5 mm
Details
Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Finish
Uncoated (Hinge Pin)
Material
Plastic
Type
Internal Threads
Standards
RoHS
Color
Black
Components Material
Steel
Handle Material
Plastic
Clamping Distance
1.15 mm
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Force - Maximum
2.5 kN
Measurement System
Metric
Thread Material
Steel
Description
Cam Handle, Threaded Hole, Cam Lever, Plastic, Thread Size M6, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.