Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.1501105X30

  • Zoro # G6091951


product price:  $12.99
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.1501105X30
Zoro #
G6091951
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Width
21.5mm
Screw Length
30.00mm
Thread Size
M5
Thread Length
30 mm
Clamped Height
22 mm
Handle Width
15 mm
Center Height - Maximum
14.5 mm
Handle Length
70.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Components Material
Steel
Color
Black
Handle Material
Aluminum
Finish - Machining
Powder Coated
Standards
EN AC-46200, RoHS
Features
Stainless Steel Hinge Pin
Thread Material
Steel
Clamping Force - Maximum
4 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Measurement System
Metric
Clamping Distance
1.2 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.