Shop KIPP
See all product information
Create Account
Cam Lever Size: 1 M05X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0005.1511105X50
- Zoro # G6095013
product price:Â
$
21.15
/ea
Key Features
Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Screw Length
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0005.1511105X50
- Zoro #
- G6095013
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Handle
- Handle Type
- Cam Lever
- Thread Type
- External
- Material
- Cast aluminum
- Finish
- Uncoated (Hinge Pin), Powder Coated (Handle)
- Type
- Internal Threads
- Finish - Machining
- Powder Coated
- Standards
- EN AC-46200, RoHS
- Handle Material
- Aluminum
- Components Material
- Stainless Steel
- Color
- Black
- Features
- Stainless Steel Hinge Pin
- Hardware Material
- Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Clamping Distance
- 1.2 mm
- Clamping Force - Maximum
- 4 kN
- Wire Color
- Black
Dimensions
- Overall Width
- 21.5 mm
- Overall Length
- 79.2 mm
- Screw Length
- 50.00mm
- Width
- 21.5mm
- Thread Size
- M5
- Clamped Height
- 22 mm
- Center Height - Maximum
- 14.5 mm
- Handle Length
- 70.4 mm
- Handle Width
- 15 mm
- Thread Length
- 50 mm
- Wire Rope Length
- 79.2 mm
- Length
- 79.2 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M5, Overall Length 79.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.