Cam Lever Size: 1 M06X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel
Mfr # K0646.1531106X20
Zoro # G6091303
product price:Â $15.85
/eaKey Features
Handle Type
Cam Lever
Overall Width
22 mm
Thread Type
External
Overall Length
79.6 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0646.1531106X20
Zoro #
G6091303
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
22 mm
Overall Length
79.6 mm
Thread Size
M6
Screw Length
20.00mm
Width
22mm
Handle Length
71.5 mm
Thread Length
20 mm
Clamped Height
23.4 mm
Handle Width
16 mm
Center Height - Maximum
14 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M6, Overall Length 79.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.