Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.1501106X50

  • Zoro # G6171532


product price:  $12.55
/ea

Key Features

Handle Type
Cam Lever
Overall Width
21.5 mm
Thread Type
External
Overall Length
79.2 mm
Material
Cast aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0005.1501106X50
Zoro #
G6171532
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
21.5 mm
Overall Length
79.2 mm
Width
21.5mm
Screw Length
50.00mm
Thread Size
M6
Center Height - Maximum
14.5 mm
Thread Length
50 mm
Clamped Height
22 mm
Handle Width
15 mm
Handle Length
70.4 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Finish - Machining
Powder Coated
Handle Material
Aluminum
Components Material
Steel
Standards
EN AC-46200, RoHS
Color
Black
Features
Stainless Steel Hinge Pin
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Steel
Clamping Distance
1.2 mm
Clamping Force - Maximum
4 kN

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M6, Overall Length 79.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.