Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel

  • Mfr # K0646.25211A4X25

  • Zoro # G6086035


product price: $11.79
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.25211A4X25
Zoro #
G6086035
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Thread Size
3/8"-16
Screw Length
25.00mm
Width
33mm
Thread Length
25 mm
Handle Width
24.2 mm
Handle Length
100 mm
Center Height - Maximum
16.2 mm
Clamped Height
27.7 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Material
Plastic
Standards
RoHS
Color
Black
Handle Material
Plastic
Components Material
Steel
Features
Thrust Washer
Thread Standard
UNC
Clamping Force - Maximum
5 kN
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Distance
1.5 mm
Measurement System
Inch
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size 3/8 In.-16, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.