Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.25111A3X30

  • Zoro # G6108295


product price:  $20.79
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Material
Cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.25111A3X30
Zoro #
G6108295
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Screw Length
30.00mm
Width
33.2mm
Thread Size
5/16"-18
Handle Length
96 mm
Clamped Height
28.5 mm
Handle Width
24 mm
Thread Length
30 mm
Center Height - Maximum
18 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Handle Material
Aluminum
Finish - Machining
Powder Coated
Features
Stainless Steel Hinge Pin
Color
Black
Components Material
Stainless Steel
Thread Standard
UNC
Standards
EN AC-46200, RoHS
Clamping Force - Maximum
8 kN
Clamping Distance
1.5 mm
Measurement System
Inch
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size 5/16 In.-18, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.