Zoro Homepage

Cam Lever Size: 2 D=M08, A=100, B=33, Polyamide Black, Comp: Stainless Steel

  • Mfr # K0646.2531108

  • Zoro # G6083427


product price: $16.25
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
Internal
Overall Length
110 mm
Width
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2531108
Zoro #
G6083427
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Width
33mm
Thread Size
M8
Center Height - Maximum
16.2 mm
Clamped Height
27.7 mm
Handle Length
100 mm
Handle Width
24.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Material
Plastic
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Components Material
Stainless Steel
Handle Material
Plastic
Color
Black
Standards
RoHS
Clamping Distance
1.5 mm
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Measurement System
Metric
Clamping Force - Maximum
5 kN
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Hole, Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.