Cam Lever Size: 2 M08X50, A=100, B=33, Polyamide Black, Comp: Stainless Steel

  • Mfr # K0646.2531108X50

  • Zoro # G6112303


product price: $19.89
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33 mm
Thread Type
External
Overall Length
110 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0646.2531108X50
Zoro #
G6112303
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33 mm
Overall Length
110 mm
Thread Size
M8
Screw Length
50.00mm
Width
33mm
Handle Width
24.2 mm
Clamped Height
27.7 mm
Handle Length
100 mm
Thread Length
50 mm
Center Height - Maximum
16.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Finish
Uncoated (Hinge Pin)
Material
Plastic
Handle Material
Plastic
Color
Black
Components Material
Stainless Steel
Standards
RoHS
Clamping Force - Maximum
5 kN
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Steel (Washer)
Clamping Distance
1.5 mm
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Plastic, Thread Size M8, Overall Length 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.