Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.2501110X30

  • Zoro # G6102302


product price:  $14.65
/ea

Key Features

Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Width
33.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.2501110X30
Zoro #
G6102302
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
33.3 mm
Overall Length
108 mm
Width
33.2mm
Thread Size
M10
Screw Length
30.00mm
Handle Length
96 mm
Clamped Height
28.5 mm
Thread Length
30 mm
Handle Width
24 mm
Center Height - Maximum
18 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Components Material
Steel
Handle Material
Aluminum
Standards
EN AC-46200, RoHS
Color
Black
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Measurement System
Metric
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Force - Maximum
8 kN
Clamping Distance
1.5 mm

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M10, Overall Length 108 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.