Shop KIPP
See all product information
Create Account
Cam Lever Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel
- Mfr # K0005.2511110X40
- Zoro # G6204362
product price:Â
$
23.99
/ea
Key Features
Handle Type
Cam Lever
Overall Width
33.3 mm
Thread Type
External
Overall Length
108 mm
Type
Internal Threads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0005.2511110X40
- Zoro #
- G6204362
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 33.3 mm
- Overall Length
- 108 mm
- Width
- 33.2mm
- Screw Length
- 40.00mm
- Thread Size
- M10
- Center Height - Maximum
- 18.3 mm
- Clamped Height
- 28.8 mm
- Thread Length
- 40 mm
- Handle Width
- 24 mm
- Handle Length
- 96 mm
- Wire Rope Length
- 108 mm
- Length
- 108 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M10, Overall Length 108 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.