Cam Lever Size: 9 6-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.95111ADX10

  • Zoro # G6097944


product price:  $14.89
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.95111ADX10
Zoro #
G6097944
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Width
14.4mm
Thread Size
#6-32
Screw Length
10.00mm
Thread Length
10 mm
Center Height - Maximum
9 mm
Handle Length
36.2 mm
Clamped Height
13 mm
Handle Width
11.5 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Type
Internal Threads
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Components Material
Stainless Steel
Thread Standard
UNC
Features
Stainless Steel Hinge Pin
Handle Material
Aluminum
Standards
EN AC-46200, RoHS
Finish - Machining
Powder Coated
Measurement System
Inch
Thread Material
Stainless Steel
Clamping Force - Maximum
1.5 kN
Clamping Distance
1 mm
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size #6-32, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.