Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel
- Mfr # K0005.95014AEX10
- Zoro # G5446347
product price:Â
$
10.55
/ea
Sold in multiples of 2 for
$21.10
Key Features
Thread Type
External Thread
Color
Red
Handle Material
Aluminum
Components Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0005.95014AEX10
- Zoro #
- G5446347
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Lever Red Aluminum/steel 8-32x10
- Thread Type
- External Thread
- Color
- Red
- Handle Material
- Aluminum
- Components Material
- Steel
Description
Cam Lever Red Aluminum/steel 8-32x10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.