Cam Lever Size: 9 D=6-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.95111AD

  • Zoro # G6166666


product price:  $15.35
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
Internal
Overall Length
41.7 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0005.95111AD
Zoro #
G6166666
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Thread Size
#6-32
Width
14.4mm
Handle Width
11.5 mm
Handle Length
36.2 mm
Clamped Height
13 mm
Center Height - Maximum
9 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Handle Material
Aluminum
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Color
Black
Features
Stainless Steel Hinge Pin
Standards
EN AC-46200, RoHS
Measurement System
Inch
Clamping Distance
1 mm
Clamping Force - Maximum
1.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size #6-32, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.