Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.95111AE

  • Zoro # G6113703


product price:  $17.85
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
Internal
Overall Length
41.7 mm
Width
14.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0005.95111AE
Zoro #
G6113703
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Width
14.4mm
Thread Size
#8-32
Center Height - Maximum
9 mm
Handle Width
11.5 mm
Clamped Height
13 mm
Handle Length
36.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Material
Cast aluminum
Standards
EN AC-46200, RoHS
Color
Black
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Handle Material
Aluminum
Components Material
Stainless Steel
Measurement System
Inch
Clamping Force - Maximum
1.5 kN
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Thread Material
Stainless Steel

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size #8-32, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.