Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.9501103

  • Zoro # G6225764


product price:  $11.99
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
Internal
Overall Length
41.7 mm
Type
Internal Threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.9501103
Zoro #
G6225764
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Width
14.4mm
Thread Size
M3
Clamped Height
13 mm
Center Height - Maximum
9 mm
Handle Width
11.5 mm
Handle Length
36.2 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Type
Internal Threads
Material
Cast aluminum
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Color
Black
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Components Material
Steel
Handle Material
Aluminum
Standards
EN AC-46200, RoHS
Measurement System
Metric
Clamping Distance
1 mm
Clamping Force - Maximum
1.5 kN
Thread Material
Steel
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.