Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel

  • Mfr # K0005.9511104

  • Zoro # G6206024


product price:  $16.29
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
Internal
Overall Length
41.7 mm
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0005.9511104
Zoro #
G6206024
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Width
14.4mm
Thread Size
M4
Handle Length
36.2 mm
Handle Width
11.5 mm
Clamped Height
13 mm
Center Height - Maximum
9 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
Internal
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Type
Internal Threads
Material
Cast aluminum
Components Material
Stainless Steel
Color
Black
Handle Material
Aluminum
Features
Stainless Steel Hinge Pin
Finish - Machining
Powder Coated
Standards
EN AC-46200, RoHS
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Clamping Distance
1 mm
Thread Material
Stainless Steel
Measurement System
Metric
Clamping Force - Maximum
1.5 kN

Description

Cam Handle, Threaded Hole, Cam Lever, Aluminum, Thread Size M4, Overall Length 41.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.