Cam Lever Size: 9 M03X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel

  • Mfr # K0005.9501103X15

  • Zoro # G6204073


product price:  $12.39
/ea

Key Features

Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Width
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0005.9501103X15
Zoro #
G6204073
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14.4 mm
Overall Length
41.7 mm
Thread Size
M3
Width
18mm
Screw Length
15.00mm
Thread Length
15 mm
Clamped Height
13 mm
Handle Length
36.2 mm
Handle Width
11.5 mm
Center Height - Maximum
9 mm

Details

Item
Cam Handle
Handle Type
Cam Lever
Thread Type
External
Material
Cast aluminum
Type
Internal Threads
Finish
Uncoated (Hinge Pin), Powder Coated (Handle)
Handle Material
Aluminum
Finish - Machining
Powder Coated
Standards
EN AC-46200, RoHS
Color
Black
Features
Stainless Steel Hinge Pin
Components Material
Steel
Clamping Force - Maximum
1.5 kN
Clamping Distance
1 mm
Measurement System
Metric
Hardware Material
Stainless Steel (Hinge Pin), Plastic (Thrust Washer), Steel (Washer)
Thread Material
Steel

Description

Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M3, Overall Length 41.7 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.