Shop KIPP
See all product information
Create Account
Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel
- Mfr # K0005.9501104X10
- Zoro # G6219516
product price:Â
$
11.79
/ea
Key Features
Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Width
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0005.9501104X10
- Zoro #
- G6219516
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 14.4 mm
- Overall Length
- 41.7 mm
- Width
- 18mm
- Screw Length
- 10.00mm
- Thread Size
- M4
- Handle Length
- 36.2 mm
- Clamped Height
- 13.5 mm
- Center Height - Maximum
- 9 mm
- Thread Length
- 10 mm
- Handle Width
- 11.5 mm
- Wire Rope Length
- 41.7 mm
- Length
- 41.7 mm
- Fits Chest Size
- Stainless Steel Hinge Pin
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M4, Overall Length 41.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.