Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.9511104X30
Zoro # G6104375
product price:Â $16.25
/eaKey Features
Handle Type
Cam Lever
Overall Width
14.4 mm
Thread Type
External
Overall Length
41.7 mm
Type
Internal Threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0005.9511104X30
Zoro #
G6104375
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
14.4 mm
Overall Length
41.7 mm
Thread Size
M4
Screw Length
30.00mm
Width
18mm
Handle Width
11.5 mm
Thread Length
30 mm
Center Height - Maximum
9 mm
Clamped Height
13 mm
Handle Length
36.2 mm
Description
Cam Handle, Threaded Stud, Cam Lever, Aluminum, Thread Size M4, Overall Length 41.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.